85A 1/2 hp 230V Mechanical Float Switch Cord
85A 1/2 hp 230V Mechanical Float Switch Cord
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convert any manual pump, up through 1/2 hp or 1 hp
- UL and CSA listing
Specifications
- Cord Length:
- 15 ft
- Horsepower:
- 1/2 hp
- Length:
- 3-14/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Product Type:
- Accessories
- VA Cat 60 Hz:
- 60
- Volts:
- 230V