110V/240V Mini Condensate Pump
This product has been replaced by
Manufacturer Part #553507
110V/240V Mini Condensate Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum head: 33'
- Suction lift: 3-3/10'
- Flow rate: 2.5 gph at 1'
- Pump discharge: 1/4" ID
- Ambient temperature range: 32° F to 140° F
- NC relay rated 8 A resistive, 250V alarm
- Maximum water temperature: 140° F
- Sound level: 21 dB
Documents
Specifications
- Cord Length:
- 7 ft
- Discharge:
- 1/4 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 2.5 gph
- Height:
- 4-1/10 in
- Length:
- 1-4/5 in
- Maximum Feet of Head:
- 33
- Power Source:
- Electric
- Type:
- L553505
- UL Listed:
- No
- Volts:
- 110/240V
- Width:
- 2-2/5 in