DESCRIPTION

  • 1-1/8" diameter inlet
  • 1-3/4" low profile tank height ideal for tight spaces
  • 1.2 quart (1.1 liters) capacity tank
  • 1/30 hp motor
  • 3/8" O.D. barbed discharge adapter with built-in check valve (installed on the pump)
  • Automatic start and stop switch
  • Float-activated auxiliary high-level switch
  • The pump meets the requirements of UL 2043 and is labeled “For Plenum Applications”.
  • Thermally protected, fan-cooled motor
  • Vertical centrifugal pump design

Little Giant Pump 115V Condensate Pump

L554220101

Manufacturer Part #: 554220101

Volts:

115V

SPECIFICATIONS

AMP
1.5
CSA Certified
Yes
Cord Length
6 ft
Discharge
3/8 in
Discharge Pressure
8.6
Flow Rate
80 gph
Height
5-3/25 in
Horsepower
1/30 hp
Impeller
Polypropylene
Length
12 in
Material
Plastic
Material Type
Polypropylene
Phase
Single Phase
Product Type
Condensate Pump
Pump Body Material
Polypropylene
UL Listed
UL 2043
VAC at 60 Hz
115
Volts
115V
Watts
93
Weight
4-1/2
Width
5 in

Print

DOCUMENTS