230V 3.3A Booster System
230V 3.3A Booster System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation (vertically or horizontally) with 1" NPT in/out
- Includes Franklin Electric motor pump and 1/3 hp motor
- In-line 400 pressure boosting system
- Max water temperature: 120° F
- Over/under voltage protection, dry run, and over temperature
- Power cord: 6'
- Whisper quiet operation
- Simple, flow based control
- Made in the USA
- Two year limited warranty
-
Lead Law Compliant, Not Certified
Documents
Specifications
- AMP:
- 250
- ANSI:
- ANSI 61, ANSI 372
- Cord Length:
- 6 ft
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 55 gpm
- Height:
- 8-43/50 in
- Horsepower:
- 1/3 hp
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 29-61/100 in
- Material:
- Plastic
- Maximum Feet of Head:
- 55
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 55 psi
- Product Type:
- Pressure Regulator
- Pump Application -:
- Pressure Booster
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Width:
- 8-1/2 in