230 Volts Condensate Remover PUMP EC-OP-K With Switch
230 Volts Condensate Remover PUMP EC-OP-K With Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear reservoir for visual inspection of water level, float, and filter
- Safety alarm ready
- Pump float retainer for easy serviceability
- Thermal protection: 176° F (80° C)
- Discharge tubing: 5/32" with 1/4" adapter
- Maximum horizontal distance: 131'
- Inlet tubing: 5/16" with universal adapter
- Alarm contact: 8A resistive/250 V
- CSA listed
- Safety alarm ready, suitable for BMS systems
Specifications
- AMP:
- 0.1
- Discharge:
- 1/4 in
- Discharge Pressure:
- 15
- Flow Rate:
- 3.6 gph
- Height:
- 2-11/20 in
- Length:
- 8-43/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 34.77
- Maximum Temperature:
- 176
- Phase:
- Single Phase
- Product Type:
- Condensate Pump
- Pump Application -:
- Water Treatment
- Turn On/Turn Off Levels:
- Turn-off 30 in
- Type:
- L553712
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Watts:
- 20 W
- Weight:
- 3 lb
- Width:
- 3-1/5 in