1/3 HP 115V Cast Iron Submersible Sump Pump

You last purchased this on
 
Little Giant

1/3 HP 115V Cast Iron Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

1/3 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L506807
  • Item #7048269
  • Manufacturer Part #506807
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Permanent split capacitor (PSC) motor with thermal overload protection
  • Designed for continuous duty
  • Heavy-duty Cast Iron construction
  • 140 °F (60 °C) liquid temperature rating
  • Handles up to 1/2" (12.7 mm) solids
  • Multiple switch options for automatic operation
  • 1-1/2" FNPT discharge (38 mm)
  • Energy-saving low amp draw
  • CCSAus listed
  • Requires Certification

Documents


Specifications

AMP:
5
Automatic Shut-Off:
Yes
Coating:
Epoxy
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
11-7/25 in
Horsepower:
1/3 hp
Impeller:
Nylon
Length:
10-33/50 in
Maximum Feet of Head:
28
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
12.1 psi
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 11 in/Turn-off 5 in
VA Cat 60 Hz:
115
Volts:
115V
Watts:
600 W
Weight:
29 lb
Width:
8-12/25 in