115 V 4/10 hp Effluent/Sewage Pump
9EN Series 115 V 4/10 hp Effluent/Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Upper sintered sleeve and lower ball bearing
- Piggyback mechanical float switch
- PSC motor with thermal overload protection
- Shut off head: 20'
- Protective epoxy coating
- Power cord: 20'
- Off level range: 2" to 6"
- On level range: 9" to 14"
- Solids handling up to 2" in diameter
- Flow rate: 110 gpm at 5'
Specifications
- AMP:
- 8.5
- Collection:
- 9EN Series
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Discharge:
- 3 in
- Discharge Pressure:
- 8.7
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 110 gpm
- Height:
- 11-3/5 in
- Horsepower:
- 4/10 hp
- Impeller:
- Thermoplastic Elastomer
- Length:
- 11-3/5 in
- Maximum Feet of Head:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 850 W
- Weight:
- 36 lb
- Width:
- 6-4/5 in