1/3 hp 115V 60Hz Water Feature Pump with 19 ft. Cord

You last purchased this on
 
Little Giant

WGFP-Series 1/3 hp 115V 60Hz Water Feature Pump with 19 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

WGFP-Series 1/3 hp 115V 60Hz Water Feature Pump with 19 ft. Cord

  • Fast #
  • Part #L566067
  • Item #3776361
  • Manufacturer Part #566067
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Permanent split capacitor motor for low amp draw and maximum energy efficiency
  • Heavy-duty, stainless steel motor housing
  • Requires Certification

Documents


Specifications

AMP:
5
Collection:
WGFP-Series
Cord Length:
19 ft
Depth:
5-29/100 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
2500 gph
Height:
12-43/50 in
Horsepower:
1/3 hp
Impeller:
Non-clogging Vortex
Maximum Feet of Head:
25
NSF Certified:
No
Pump Application -:
Water Feature
Pump Body Material:
Cast Iron
Pump Phase:
3
UL Listed:
No
Volts:
115V
Watts:
450 W
Width:
7-3/4 in