72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
Living 72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfortable backrest and ample deck space for faucet installation
- Inclined armrests with 1 angled 12 in. grab bar included 14
- Spacious bathtub with ergonomic design
- Cut-out template included
- Drop-in installation with center drain
Documents
Specifications
- Bathtub Shape:
- Oval
- Collection:
- Living
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 42 in
- Drain Location:
- Center
- Height:
- 23-3/8 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in