1/2 in. Tube 2.0 Liquid End Acrylic and Polypropylene Head for Roytronic 624VI Metering Pump
1/2 in. Tube 2.0 Liquid End Acrylic and Polypropylene Head for Roytronic 624VI Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-634VI Polypropylene/PTFE/316SS
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- Roytronic® 624VI Metering Pump
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NSF Certified:
- No
- Product Type:
- Tube 2.0 Liquid End Acrylic and Polypropylene Head
- UL Listed:
- No