Chemical Metering Pump
PD Series Chemical Metering Pump
Product Details
Specifications
- Collection:
- PD Series
- Connection Type:
- OD Tube
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.68 gph
- IAPMO Listed:
- No
- NEMA:
- NEMA 4X/IP 65
- NSF:
- NSF 50, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Product Type:
- Chemical Metering Pump
- Pump Body Material:
- Acrylic, PVC
- UL Listed:
- Yes
- Volts:
- 110/120V
- Weight:
- 1.11 lb
- Width:
- 4-31/50 in