Chemical Metering Pump

LMI

Chemical Metering Pump

Brand image
LMI

Chemical Metering Pump

  • Part #LPD051A30HI
  • Item #7660994
  • Manufacturer Part #PD051-A30HI
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 22ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Connection Type:
OD Tube
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
0.75 gpm
IAPMO Listed -:
No
NEMA:
NEMA 4X/IP 65
NSF:
NSF 50, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
110 psi
Product Type:
Circulator Pump
UL Listed:
Yes
Volts:
115/230V
Width:
4-31/50 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';