Chemical Metering Pump

LMI

Chemical Metering Pump

Brand image
LMI

Chemical Metering Pump

  • Part #LPD751A30HI
  • Item #7661007
  • Manufacturer Part #PD751-A30HI
3.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Connection Type:
OD Tube
ETL Listed:
No
Energy Star Compliant:
No
Flow Rate:
0.04 gpm
IAPMO Listed -:
No
NSF Certified:
No
Pressure - Maximum:
110 psi
Product Type:
Circulator Pump
UL Listed:
No
Volts:
115V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';