0.5 Liquid End Acrylic and Polypropylene Head for 156 and 156HV Metering Pumps
LMI 0.5 Liquid End Acrylic and Polypropylene Head for 156 and 156HV Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI liquid end LE-156HV
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 156 and 156HV Metering Pumps
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- Polypropylene, Acrylic
- NSF Certified:
- No
- Product Type:
- Liquid End Acrylic and Polypropylene Head
- UL Listed:
- No