1/2 in. OD Polypropylene Discharge Valve Assembly for LE-25HV, 30HV, 75HV, 85HV and 155HV Metering Pumps
LMI 1/2 in. OD Polypropylene Discharge Valve Assembly for LE-25HV, 30HV, 75HV, 85HV and 155HV Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI discharge valve Polypropylene high-viscosity 1/2" OD
Specifications
- Brand Model Compatibility:
- LE-25HV, 30HV, 75HV, 85HV and 155HV Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No