1/4 in. PVDF Valve Seat for LE-193S Chemical Metering Pump
LMI 1/4 in. PVDF Valve Seat for LE-193S Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI valve seat PVDF 1/4" OD
Documents
Specifications
- Brand Model Compatibility:
- LE-193S Chemical Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- PVDF
- Product Type:
- PVDF Valve Seat
- UL Listed:
- No