1.8 PVC Replacement Head for 72S, 74 and 74S Metering Pumps
LMI 1.8 PVC Replacement Head for 72S, 74 and 74S Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI head PVC 1.8 Non-LiquiPro
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 72S, 74 and 74S Chemical Metering Pumps
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Replacement Head
- UL Listed:
- No