LMI
LMI 1/2 in. FNPT 0.9 Liquid End Polypropylene Head
Part #LLE85HV | Item #5081868 | Manufacturer Part #LE-85HV
Fitting Sizes:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI liquid end LE-85HV
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: Liquid Metronics 85HV Metering Pump
Collection: LMI
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
NSF Certified: No
Product Type: FNPT Liquid End Polypropylene Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing