LMI 1/2 in. Foot Valve Assembly for LE-26 and 26S Metering Pumps

Part #LIQ10253  |  Item #7026487  |  Manufacturer Part #10253

Call for Pricing

Fitting Sizes:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LMI foot valve PVC 1/2" OD Non-LiquiPro

Specifications

Brand Model Compatibility: LE-26 and 26S Metering Pumps

Collection: LMI

End Connection 1: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Product Type: Foot Valve Assembly

UL Listed: No