LMI
LMI 1/2 in. OD PVDF Suction Valve Assembly for 410FI Metering Pump
Part #L37853 | Item #7026514 | Manufacturer Part #37853
Fitting Sizes:
1/2 inHow to get it:
Product Details
- LMI suction valve PVDF 1/2" OD LiquiPro
Specifications
Brand Model Compatibility: 410FI Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVDF
Product Type: Suction Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing