LMI
LMI 1/2 in. OD PVDF Suction Valve Assembly for LE-310 Series Metering Pumps
Part #L36421 | Item #7026689 | Manufacturer Part #36421
Fitting Sizes:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI suction valve PVDF 1/2" OD LiquiPro
Specifications
Brand Model Compatibility: LE-310 Series Metering Pumps
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVDF
Product Type: Suction Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing