LMI
LMI 1/2 in. OD Tube 6.0 Liquid End PVC Head for 36 Metering Pump
Part #LLE36 | Item #5081611 | Manufacturer Part #LE-36
Brand Model Compatibility:
36 Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI liquid end LE-36
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: 36 Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVC
NSF Certified: No
Product Type: OD Tube Liquid End PVC Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing