1/2 in. OD Tube PVC 4-Function Valve Assembly for 300 Series Metering Pumps
LMI 1/2 in. OD Tube PVC 4-Function Valve Assembly for 300 Series Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI 4-function valve PVC 1/2" OD LiquiPro
Specifications
- Brand Model Compatibility:
- 300 Series Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- OD Tube PVC 4-Function Valve Assembly
- UL Listed:
- No