LMI

LMI 1/2 in. PVC Foot Valve Assembly for LE-24 Metering Pump

Part #L26021  |  Manufacturer Part #26021

Brand Model Compatibility:

LE-24 Metering Pump
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI foot valve PVC 1/2" MNPT Non-LiquiPro

Specifications

Brand Model Compatibility: LE-24 Metering Pump

Collection: LMI

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Plastic

Material Type: PVC

Type: Foot Valve Assembly

UL Listed: No