LMI
LMI 1/2 in. PVC Foot Valve Assembly for LE-26T Metering Pump
Part #L25977 | Item #6088963 | Manufacturer Part #25977
Brand Model Compatibility:
LE-26T Metering PumpPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- LMI foot valve PVC 1/2" OD Non-LiquiPro
Specifications
Brand Model Compatibility: LE-26T Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVC
Product Type: Foot Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing