LMI
LMI 1/2 x 3/8 in. Tube 0.9 Liquid End PVC Head for 498BI and 498SI Metering Pumps
Part #LLE498SI | Item #5081970 | Manufacturer Part #LE-498SI
Brand Model Compatibility:
498BI and 498SI Metering PumpsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI Liquid End LE-499SI Acrylic/Polyprel/PTFE
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: 498BI and 498SI Metering Pumps
Collection: LMI
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
Material: Plastic
Material Type: PVC
NSF Certified: No
Product Type: Tube 0.9 Liquid End PVC Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing