1/4 in. PVC Foot Valve Assembly for 358BI, 358SI and 450BI Metering Pumps
LMI 1/4 in. PVC Foot Valve Assembly for 358BI, 358SI and 450BI Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI foot valve PVC 1/4" OD LiquiPro
Specifications
- Brand Model Compatibility:
- 358BI, 358SI and 450BI Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Foot Valve Assembly
- UL Listed:
- No