3/8 in. OD Tube PVDF 4-Function Valve Assembly for LE-390 Series Metering Pumps
LMI 3/8 in. OD Tube PVDF 4-Function Valve Assembly for LE-390 Series Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI 4-function valve PVDF 3/8" OD LiquiPro
Specifications
- Brand Model Compatibility:
- LE-390 Series Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVDF
- Product Type:
- Valve Assembly
- UL Listed:
- No