This product requires certification to purchase.

3/8 in. PVDF Foot Valve Assembly for LE-390 Series Metering Pumps

You last purchased this on
 
LMI

LMI 3/8 in. PVDF Foot Valve Assembly for LE-390 Series Metering Pumps

  • Fast #
  • Part #L36352
  • Item #7026589
  • Manufacturer Part #36352
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LMI

LMI 3/8 in. PVDF Foot Valve Assembly for LE-390 Series Metering Pumps

  • Fast #
  • Part #L36352
  • Item #7026589
  • Manufacturer Part #36352
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LMI foot valve PVDF 3/8" OD LiquiPro
  • Requires Certification

Specifications

Brand Model Compatibility:
LE-390 Series Metering Pumps
Collection:
LMI
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Plastic
Material Type:
PVDF
Product Type:
Foot Valve Assembly
UL Listed:
No