LMI
LMI 3.0 Liquid End Acrylic and PVC Head for A86 Electronic Metering Pump
Part #LLE930HI | Item #5081531 | Manufacturer Part #LE-930HI
Call for Pricing
Brand Model Compatibility:
A86 Electronic Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI Liquid End LE-930SI Fast Prime Acrylic/Polyprel/Ceramic
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: A86 Electronic Metering Pump
Collection: LMI
NSF Certified: No
Product Type: Liquid End Acrylic and PVC Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing