LMI 3.0 SI PVC Replacement Head for 24, 26 and 26S Metering Pumps

Part #L10525  |  Item #7026483  |  Manufacturer Part #10525

Call for Pricing

Brand Model Compatibility:

24, 26 and 26S Chemical Metering Pumps
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LMI head PVC 3.0 Non-LiquiPro

Specifications

Application: Commercial, Industrial

Brand Model Compatibility: 24, 26 and 26S Chemical Metering Pumps

Collection: LMI

Material: Plastic

Material Type: PVC

NSF Certified: No

Product Type: Replacement Head

UL Listed: No