LMI
LMI 3/4 in. ID Polypropylene Suction Valve Assembly for LE-76 Metering Pump
Part #L25662 | Item #7026545 | Manufacturer Part #25662
Fitting Sizes:
3/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI suction valve high-viscosity Polypropylene 3/4" ID Barb
Specifications
Brand Model Compatibility: LE-76 Metering Pump
Collection: LMI
End Connection 1: ID Tube
End Connections: ID Tube
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Material: Plastic
Material Type: Polypropylene
Product Type: Suction Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing