LMI

LMI 3/8 in. OD PVDF Injection Check Valve Assembly for 460FI and 490FI Metering Pumps

Part #L37849  |  Manufacturer Part #37849

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI injection valve PVDF 3/8" OD LiquiPro

Specifications

Brand Model Compatibility: 460FI and 490FI Metering Pumps

Collection: LMI

End Connection 1: OD

End Connections: OD

Fitting Size 1: 3/8 in

Material: Plastic

Material Type: PVDF

Type: Injection Valve Assembly

UL Listed: No

Valve Size: 3/8 in