LMI 432 gpd 50 psi

Part #LXRD141A76VCN7PN  |  Item #7300420  |  Manufacturer Part #XRD141-A76VCN7PN

Call for Pricing

Flow Rate:

432 gpm

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Powered by an electronically controlled variable speed stepper motor to provide smooth and accurate chemical feed
  • Large backlit display
  • Simple push-button operations
  • Ideal for simple, yet demanding applications
  • Will not air-lock when pumping sodium hypochlorite and other gaseous chemicals
  • Warranty: 3 years

Documents

Specifications

Collection: LMI

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 432 gpm

Maximum Pressure: 50 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

Volts: 120V

Weight: 15