LMI
LMI Acrylic and PVC Liquid End Head Assembly for ADX5 Chemical Metering Pump
Part #LLEA30HI | Item #7026557 | Manufacturer Part #LE-A30HI
Brand Model Compatibility:
ADX5 Chemical Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI Liquid End LE-A38HI Auto Prime PVC/Polyprel/Ceramic
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: ADX5 Chemical Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
NSF Certified: No
Product Type: Acrylic and PVC Liquid End Head Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing