20 gph 25 psi 120V PTFE Metering Pump
LMI C1 Series 20 gph 25 psi 120V PTFE Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-LIQUIPRO liquid end assembly
- Frequency up to 100 stokes per minute for accurate dosage
- Manual stroke and speed control knobs
- Suction Lift: all pumps 5'; HV pumps 3.5'
- Wet End Materials: General Chemicals: PVDF; PTFE; Ceramic Chlorine: Acrylic; PVC; Ceramic; Polyprel® Fluoride: Acrylic; PVDF; PTFE; Polyprel® Polymer: Polypropylene; 316SS; PTFE
- Max Viscosity: all pumps 200 cP; HV pumps 40,000 cP
Specifications
- ANSI:
- ANSI 50, ANSI 61, ANSI 372
- Collection:
- LMI C1 Series
- Depth:
- 14-37/50 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 480 gpm
- Height:
- 10-4/5 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 25 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 44 W
- Weight:
- 18 lb
- Width:
- 5-7/10 in