4 gph 100 psi 120V PVDF and PTFE Chemical Metering Pump
LMI C9 Series 4 gph 100 psi 120V PVDF and PTFE Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers multiple input controls including 4-20mA and pulse signals
- LIQUIPRO™ liquid end assembly
- Programmable electronic metering pump with LED display
- Digi-Pulse flow monitor can be purchased separately for flow verification
- Remote on/off and low-level shutoff inputs
Specifications
- ANSI:
- ANSI 50, ANSI 61, ANSI 372
- Collection:
- LMI C9 Series
- Depth:
- 14-37/50 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 96 gpm
- Height:
- 10-4/5 in
- IAPMO Listed -:
- No
- Material Type:
- PVDF, PTFE
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 44 W
- Weight:
- 18 lb
- Width:
- 5-7/10 in