1/2 x 5/8 in. ID Tube x OD Tube 0.9 Liquid End Acrylic and Polypropylene Head for AA941-358HI Electronic Metering Pump
LMI Fluorofilm™ 1/2 x 5/8 in. ID Tube x OD Tube 0.9 Liquid End Acrylic and Polypropylene Head for AA941-358HI Electronic Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-910HI Auto Prime Acrylic/Polyprel/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- AA941-358HI Electronic Metering Pump
- Collection:
- LMI Fluorofilm™
- Color Finish Name:
- Polished Platinum
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, Hypalon®, Acrylic
- NSF Certified:
- No
- Product Type:
- Liquid End Acrylic and Polypropylene Head
- UL Listed:
- No