LMI P Series 2 gph 50 psi 120V PTFE Chemical Metering Pump

Part #LP161469SI  |  Item #5081625  |  Manufacturer Part #P161-469SI

Call for Pricing EACH

Flow Rate:

48 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical chemical feed pump
  • Speed and stroke control knobs for accurate control
  • LIQUIPRO™ liquid end assembly
  • Frequency up to 100 strokes per minute
  • Flexible connection ends for tubing or 1/2" pipe

Specifications

ANSI Specifications: [ANSI 50, ANSI 61, ANSI 372]

Collection: LMI P Series

Depth: 9-7/20 in

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 48 gpm

Height: 9-49/50 in

IAPMO Listed: No

Material Type: PTFE

Maximum Pressure: 50 psi

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: Yes

NSF Specifications: [NSF 50, NSF 61, NSF 372]

Power Source: Electric

UL Listed: Yes

Volts: 120V

Weight: 8

Width: 4-1/10 in