10 gpd 110 psi LIQUIPRO™
LMI P1 Series 10 gpd 110 psi LIQUIPRO™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed and stroke control knobs for accurate control
- LIQUIPRO™ liquid end assembly
- Economical chemical injection
- Flexible connection ends for tubing or 1/2" pipe
- Frequency up to 100 strokes per minute
Specifications
- Collection:
- LMI P1 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Flow Rate:
- 10 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 110 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 8 lb