Polypropylene Valve Seat for 76 Metering Pump
LMI Polypropylene Valve Seat for 76 Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI valve seat Polypropylene 1/2" OD
Documents
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 76 Metering Pump
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Polypropylene Valve Seat
- UL Listed:
- No