0.25 gph 250 psi 120V PTFE, PVDF and Polyprel Chemical Metering Pump

You last purchased this on
 
LMI

LMI Roytronic™ Series A 0.25 gph 250 psi 120V PTFE, PVDF and Polyprel Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI Roytronic™ Series A 0.25 gph 250 psi 120V PTFE, PVDF and Polyprel Chemical Metering Pump

  • Fast #
  • Part #LA711919SI
  • Item #5081728
  • Manufacturer Part #A711-919SI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FASTPRIME™ liquid end assembly
  • Frequency up to 240 strokes per minute
  • Manual or automatic control via pulse signal or 4-20mA
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately
  • For external pulse control a 5-pin control cable is required and purchased separately
  • Requires Certification

Specifications

Collection:
LMI Roytronic™ Series A
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
6 gpm
Height:
10-99/100 in
IAPMO Listed -:
No
Material Type:
PTFE, PVDF, Polyprel®
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
250 psi
UL Listed:
No
Volts:
120V
Weight:
10 lb
Width:
4-7/25 in