Chemical Metering Pump
Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manual control knob with a 10:1 turndown ratio for output control
- Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
- Motor driven chemical pump designed for high outputs
- Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
Specifications
- ANSI:
- ANSI 50
- Connection Type:
- FPT
- Depth:
- 10 in
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 17 in
- Horsepower:
- 1/4 hp
- IAPMO Listed -:
- No
- Maximum Temperature:
- 122
- Minimum Temperature:
- 14
- NEMA:
- NEMA 56C
- NSF:
- NSF 50
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115/230V
- Weight:
- 45 lb
- Width:
- 10-3/4 in