108 gpd 50 psi High Viscosity
LMI Series B 108 gpd 50 psi High Viscosity
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manual stroke and speed control knobs
- Frequency up to 100 stokes per minute for accurate dosage
- Series B1 pump
- For use with polymers and other high viscosity fluids
- Corrosion resistant O-ring sealed enclosure
Specifications
- Collection:
- LMI Series B
- Discharge:
- 1/2 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Flow Rate:
- 108 gpm
- Height:
- 10-4/5 in
- IAPMO Listed -:
- No
- Length:
- 14-3/10 in
- Material:
- Plastic, Stainless Steel, Fluorofilm™
- Material Type:
- Polypropylene, 316, PTFE
- Maximum Feet of Head:
- 50
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 50 psi
- Pump Application -:
- Chemical
- Pump Body Material:
- Polypropylene
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 29 W
- Weight:
- 12 lb
- Width:
- 5-7/10 in