LMI

LMI Series B 38 gpd 150 psi High Viscosity

Part #LB11185HV  |  Manufacturer Part #B111-85HV

Flow Rate:

38.4 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual stroke and speed control knobs
  • High-Viscosity liquid end assembly
  • Frequency up to 100 stokes per minute for accurate dosage
  • Max Viscosity: all pumps 200 cP; HV pumps 40,000 cP
  • Wet End Materials: General Chemicals: PVDF; PTFE; Ceramic Chlorine: Acrylic; PVC; Ceramic; Polyprel® Fluoride: Acrylic; PVDF; PTFE; Polyprel® Polymer: Polypropylene; 316SS; PTFE
  • Suction Lift: all pumps 5'; HV pumps 3.5'

Specifications

Collection: LMI Series B

End Connection 1: Tube OD

End Connection 2: Hose Barb

End Connections: Tube OD X Hose Barb

Fitting Size 1: 1/2 in

Fitting Size 2: 937/1000 in

Fitting Sizes: 1/2 in x 937/1000 in

Flow Rate: 38.4 gpd

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

Volts: 120V

Weight: 12