LMI
LMI Series B 38 gpd 150 psi High Viscosity
Part #LB91185HV | Item #7210018 | Manufacturer Part #B911-85HV
End Connections:
NPTHow to get it:
Product Details
- Programmable electronic metering pump with LED display
- Offers multiple input controls including 4-20mA and pulse signals
- High-Viscosity liquid end assembly
- Remote on/off and low-level shutoff inputs
- Digi-Pulse flow monitor can be purchased separately for flow verification
Specifications
Collection: LMI Series B
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.6 gph
Material: Plastic, Stainless Steel
Material Type: PTFE
Maximum Pressure: 150 psi
NSF Certified: No
Origin: Domestic
Pump Application: Chemical
UL Listed: No
Volts: 120V
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing