60 gpd 100 psi High Viscosity
LMI Series B 60 gpd 100 psi High Viscosity
Product Details
Product Details
- Programmable electronic metering pump with LED display
- Offers multiple input controls including 4-20mA and pulse signals
- High-Viscosity liquid end assembly
- Remote on/off and low-level shutoff inputs
- Digi-Pulse flow monitor can be purchased separately for flow verification
Specifications
- Collection:
- LMI Series B
- Connection Size:
- 1/2
- End Connection 1:
- OD Tube
- End Connection 2:
- Barbed
- End Connections:
- OD Tube x Barbed
- Flow Rate:
- 2.5 gph
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Pump Application:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 12 lb