192 gpd 60 psi LIQUIPRO™
LMI Series C 192 gpd 60 psi LIQUIPRO™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers multiple input controls including 4-20mA and pulse signals
- LIQUIPRO™ liquid end assembly
- Programmable electronic metering pump with LED display
- Digi-Pulse flow monitor can be purchased separately for flow verification
- Remote on/off and low-level shutoff inputs
Specifications
- Collection:
- LMI Series C
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 192 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Pump Application -:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 18 lb