1.7 gal. Short 199.99 MBH Natural Gas Commercial Water Heater

This product has been replaced by

1.7 gal. Short 199.9 MBH Commercial Natural Gas Water Heater
Lochinvar 1.7 gal. Short 199.9 MBH Commercial Natural Gas Water Heater
Manufacturer Part #AWN201PM
You last purchased this on
 
Lochinvar

Armor™ 1.7 gal. Short 199.99 MBH Natural Gas Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1.7 gal. Short 199.9 MBH Commercial Natural Gas Water Heater
Lochinvar 1.7 gal. Short 199.9 MBH Commercial Natural Gas Water Heater
Manufacturer Part #AWN201PM
Lochinvar

Armor™ 1.7 gal. Short 199.99 MBH Natural Gas Commercial Water Heater

  • Fast #
  • Part #LAWN200PM
  • Item #4452900
  • Manufacturer Part #100133736
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AFUE:
96.00 %
Application:
Commercial
BTU:
199999
CEC Compliant:
For Sale in CA
Capacity:
1.7 gal
Coating:
Enamel
Collection:
Armor™
Color Finish Category:
Whites
Color Finish Name:
White
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
33-1/4 in
Ignition System:
Direct Spark Ignition
Installation Type:
Floor Mount
Length:
22-1/4 in
MBH:
199.99
Material:
Plastic, Stainless Steel
Material Type:
PVC, CPVC
NSF Certified:
No
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
160 psi
Supply Pipe Connection Size:
5-1/4 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Connections:
Side
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Short
Water Inlet Connection Size:
1-1/4 in
Width:
15-1/2 in