2.4 gal. Short 285 MBH Commercial Natural Gas Water Heater
Armor® 2.4 gal. Short 285 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 285000
- CEC Compliant:
- For Sale in CA
- Collection:
- Armor®
- Depth:
- 15-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 42-1/2 in
- MBH:
- 285
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Short